-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Kit |
|---|---|
| Compatible Connection Media Type | Air |
| Compatible With Manufacturer Model Number | S1FB3P1PPNI000, S1FB3P2PPNI000, S1FB3PBPPNI000 |
| Compatible With Mfr. Model No. | S1FB3P1PPNI000, S1FB3P2PPNI000, S1FB3PBPPNI000 |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | S1F Non-Metallic Series |
| Fits Brand | Sandpiper |
| For Use With | 1 In Nonmetallic Pump |
| For Use With Grainger Item Number | 12W419, 12W420, 12W421 |
| For Use With Mfr. Model Number | S1FB3P1PPNI000, S1FB3PBPPNI000, S1FB3P2PPNI000 |
|---|---|
| Includes | Pilot Valve, Retaining Rings, Sleeve And Spool |
| Number Of Gaskets | 5 |
| Number Of O-rings | 12 |
| Number Of Seals | 2 |
| Number Of Valves | 1 |
| Product Type | Air End Repair Kit |
| Section Description | Air |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)