-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Utility Cart |
|---|---|
| Caster Material | Thermoplastic Rubber |
| Caster Size | 4" |
| Caster Width | 1" |
| Distance Between Middle And Bottom Shelf | 11 3/4" |
| Distance Between Shelves | 28 3/4" |
| Distance Between Top And Middle Shelf | 11 3/4" |
| Handle Design | Push Pull |
| Handle Height | 37 7/8" |
| Handle Included | Yes |
| Handle Type | Ergonomically Designed |
| Leg Color | Silver |
| Leg Material | High Density Polyethylene |
|---|---|
| Lip Height | 1" |
| Load Capacity | 300 lbs. |
| Number Of Shelves | 3 |
| Overall Height | 37 4/5" |
| Overall Length | 40 3/8" |
| Overall Width | 20" |
| Shelf Capacity | 100 lbs. |
| Shelf Color | Gray |
| Shelf Length | 29 1/4" |
| Shelf Style | Lipped |
| Shelf Width | 19 1/2" |
| Height (cm) | 38.61 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 53.09 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)