-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring-Wound Timer |
|---|---|
| Amps Rating | 10/20A |
| Applicable Ac Voltage Ranges | 277V AC |
| Application | HVAC, Lighting, Motor Controls |
| Application Compatibilities | CFL, Fluorescent, Incandescent, LED |
| Applications | Air Movement & Ventilation, Indoor Lighting Control, Motor Control, Outdoor Lighting Control |
| Body Color | Silver |
| Color | Silver |
| Compatible Lighting | Fluorescent, Incandescent, LED |
| Contact Form | SPDT |
| Countdown Time | 12 hrs. |
| Current Rating | 20A |
| Depth | 1 1/4" |
| Display Qty | 1 |
| Features | Automatically Limit Time For Energy Consuming Loads |
| Fits | Single Gang Box |
| Height | 4 1/8" |
| Hold Mode Included | No |
| Horsepower @ 120v - Maximum | 1 hp |
| Horsepower @ 240v - Maximum | 2 hp |
| Hp @ 125v | 1 hp |
| Hp @ 250v | 2 hp |
| Includes Hold | No Hold Included |
| Includes Wall Plate | Wall Plate Included |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Input Voltage | 125-277V AC |
| Knob Material | Plastic |
| Max. Amps @ 125vac | 20A |
|---|---|
| Max. Amps @ 250vac | 10A |
| Max. Amps @ 277vac | 10A |
| Max. Operating Temp. | 120°F |
| Mechanism Type | Analog/Mechanical |
| Min. Operating Temp. | 40°F |
| Neutral Connection Required | No |
| Number Of Gangs | 1 |
| Operation Mode | Countdown |
| Overall Depth | 1 1/4" |
| Overall Height | 4 1/8" |
| Overall Width | 1 3/4" |
| Product Type | Countdown Timer |
| Resistive Heater | 20A, 2500 W, 125V AC / 10A, 2500 W, 250V AC / 10A, 2770 W, 277V AC |
| Series | FF Series |
| Style | Commercial |
| Switch Type | 1-Pole |
| Time Setting - Maximum | 12 hrs. |
| Timer Switch Type | Mechanical |
| Tungsten Incandescent Rating | 7A, 125V AC, 50/60 Hz, 875 W |
| Units Per Pallet | 1200 |
| Wall Plate Configurations | Multi Gang, Single Gang |
| Wattage - Maximum | 2770 W |
| Width | 1 3/4" |
| Wiring Configurations | Single |
| Standards | CCSAUS, RU |
| Height (cm) | 10.48 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 4.45 |
| HS Code | 9106908500 |
|---|---|
| Country Of Origin | TN |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)