-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring-Wound Timer |
|---|---|
| Amps Rating | 10/20A |
| Applicable Ac Voltage Ranges | 120/277V AC |
| Body Color | Ivory |
| Color | Ivory |
| Contact Form | SPST |
| Countdown Time | 30 min. |
| Current Rating | 20A |
| Display Qty | 1 |
| Fits | Single Gang Box |
| Hold Mode Included | No |
| Horsepower @ 120v - Maximum | 1 hp |
| Horsepower @ 240v - Maximum | 2 hp |
| Hp @ 125v | 1 hp |
| Hp @ 250v | 2 hp |
| Includes Hold | No Hold Included |
|---|---|
| Includes Wall Plate | No Wall Plate Included |
| Input Voltage | 125-277V AC |
| Knob Material | Plastic |
| Max. Amps @ 125vac | 20A |
| Max. Amps @ 250vac | 10A |
| Max. Amps @ 277vac | 10A |
| Max. Operating Temp. | 140°F |
| Min. Operating Temp. | 40°F |
| Number Of Gangs | 1 |
| Product Type | Spring-Wound Timer |
| Style | Decorator |
| Time Setting - Maximum | 30 min. |
| Timer Switch Type | Mechanical |
| Height (cm) | 10.49 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 4.44 |
| HS Code | 9106908500 |
|---|---|
| Country Of Origin | TN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)