-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Utility Cart |
|---|---|
| Assembled/unassembled | Unassembled |
| Caster Material | Rubber |
| Caster Size | 5" |
| Caster Wheel Dia. | 5" |
| Caster Wheel/tread Material | Rubber |
| Caster Width | 1/2" |
| Caster/wheel Configuration | (2) Rigid, (2) Swivel |
| Handle Design | Push Pull |
| Handle Height | 34 3/8" |
| Handle Included | Yes |
| Handle Type | Flat |
| Includes | Converts From Utility Cart To Platform Truck |
| Includes Electrical Outlets | No |
| Leg Color | Red |
| Leg Material | Aluminum |
| Lip Style | Flush |
| Load Capacity | 400 lbs. |
|---|---|
| Number Of Compartments | 0 |
| Number Of Drawers | 0 |
| Number Of Shelves | 2 |
| Overall Height | 34 1/2" |
| Overall L X W X H | 45 1/2" x 24" x 34 1/2" |
| Overall Length | 45 1/2" |
| Overall Width | 24" |
| Shelf Capacity | 200 lbs. |
| Shelf Color | Black |
| Shelf Length | 32" |
| Shelf Material | Polypropylene |
| Shelf Style | Flushed |
| Shelf Width | 23 1/2" |
| Top Shelf Height | 34 1/2" |
| standard | CSA, NSF, UL |
| Height (cm) | 63.5 |
|---|---|
| Length (cm) | 124.46 |
| Width (cm) | 21.59 |
| HS Code | 9403704031 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 26.595 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)