-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trade Cart/Service Bench |
|---|---|
| Assembly | Partially Assembled |
| Caster Type | (2) Rigid, (2) Swivel |
| Color | Black |
| Door Type | No Door, Open Face |
| Frame Material | Plastic |
| Included Components | Handle On Side, Power Strip |
| Includes | Surge Suppressor With 10 ft. Extension Cord |
| Load Capacity | 500 lbs. |
| Material | Plastic |
| Number Of Drawers | 4 |
| Number Of Outlets | 3 |
| Number Of Shelves | 0 |
|---|---|
| Overall Depth | 18 3/8" |
| Overall Height | 33 3/8" |
| Overall Length | 40 5/8" |
| Overall Load Capacity | 500 lbs. |
| Overall Width | 40 5/8" |
| Overall Wxd | 40 5/8" x 18 3/8" |
| Push Handles | Handle On One Side |
| Top Surface Material | Plastic |
| Wheel Diameter | 5" |
| Wheel Material | Thermoplastic Rubber |
| Height (cm) | 72.14 |
|---|---|
| Length (cm) | 110.74 |
| Width (cm) | 50.55 |
| HS Code | 9403704031 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 41.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)