-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trade Cart/Service Bench |
|---|---|
| Assembly | Partially Assembled |
| Caster Dia. | 5" |
| Caster Type | (2) Rigid, (2) Swivel |
| Color | Black |
| Door Type | Lift Up |
| Drawer Height | 3 1/2" |
| Frame Material | Plastic |
| Included Components | Lower Shelf, Storage Bins |
| Load Capacity | 330 lbs. |
| Material | Foam |
| Number Of Cabinets | 4 |
| Number Of Doors | 1 |
|---|---|
| Number Of Drawers | 2 |
| Number Of Shelves | 0 |
| Overall Depth | 19 1/4" |
| Overall Height | 33 3/8" |
| Overall Load Capacity | 330 lbs. |
| Overall Width | 38" |
| Overall Wxd | 38" x 19 1/4" |
| Top Surface Material | Plastic |
| Wheel Diameter | 5" |
| Wheel Material | Thermoplastic Rubber |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 97.28 |
| Width (cm) | 53.85 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 29.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)