-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trade Cart/Service Bench |
|---|---|
| Assembly | Partially Assembled |
| Caster Type | (2) Rigid, (2) Swivel |
| Color | Black |
| Door Type | No Door, Open Face |
| Drawer Height | 6" |
| Frame Material | Plastic |
| Handle | Molded |
| Included Components | Drawers, Storage Bins |
| Load Capacity | 250 lbs. |
| Material | Metal, Plastic |
| Number Of Doors | 0 |
| Number Of Drawers | 5 |
|---|---|
| Number Of Shelves | 0 |
| Overall Depth | 19 13/16" |
| Overall Height | 33 1/2" |
| Overall Length | 32 5/8" |
| Overall Load Capacity | 250 lbs. |
| Overall Width | 32 5/8" |
| Overall Wxd | 32 5/8" x 19 13/16" |
| Top Surface Material | Plastic |
| Wheel Diameter | 5" |
| Wheel Material | Thermoplastic Rubber |
| Height (cm) | 54.1 |
|---|---|
| Length (cm) | 85.34 |
| Width (cm) | 90.17 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 30.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)