-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Optional Locking Cabinet |
|---|---|
| Color | Yellow |
| Compatible Manufacturer Part No. | 861430, FG617388BLA, FG617388BLUE |
| Compatible Manufacturer Part Number | 861430, FG617388BLA, FG617388BLUE |
| Display Qty | 1 |
| Height | 11 1/4" |
| Includes | Set Of Keys |
| Lockable | Yes |
|---|---|
| Material | Plastic |
| Overall Height | 11 1/4" |
| Overall Length | 20" |
| Overall Width | 16" |
| Product Type | Locking Cabinet |
| Width | 16" |
| Height (cm) | 38.86 |
|---|---|
| Length (cm) | 49.02 |
| Width (cm) | 13.46 |
| HS Code | 8716901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)