-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Trash Can Top |
|---|---|
| Basic Material | Plastic |
| Capacity | 32 gal. |
| Color | Black |
| Compatible Grainger Part No. | 40PM41 |
| Compatible Manufacturer Part No. | 1867531 |
| Compatible Manufacturer Part Number | 1867531 |
| Container Basic Material | Plastic |
| Container Shape | Round |
| Features | Stackable, Rust Resistant, Self Draining, Chip Resistant, Peel Resistant, Dent Resistant |
| For Container Capacity | 32 gal. |
| Height | 1 3/4" |
| Length | 22 1/4" |
| Lid Connection | Snap On |
| Lid Shape | Round |
| Material | Plastic |
|---|---|
| Material Grouping | Plastic |
| Number Of Openings | 0 |
| Opening Closure Type | Snap On |
| Overall Diameter | 22 1/2" |
| Overall Height | 1 5/8" |
| Primary Container Color | Black |
| Product Type | Trash Can Top |
| Shape | Round |
| Specific Container Material | Plastic |
| Top Design | Flat Top |
| Top Type | Flat |
| Trash Container Capacity | 32 gal. |
| Width | 22 1/4" |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 62.23 |
| Width (cm) | 62.23 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)