-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Trash Can Top |
|---|---|
| Color | White |
| Compatible Grainger Part No. | 35ZU60 |
| Compatible Manufacturer Part No. | FG262000WHT |
| Compatible Manufacturer Part Number | FG262000WHT |
| For Container Capacity | 20 gal. |
| Height | 2 3/4" |
| Lid Connection | Snap On |
| Lid Shape | Round |
| Material | Polyethylene |
| Number Of Openings | 0 |
|---|---|
| Opening Closure Type | Snap On |
| Overall Diameter | 19 7/8" |
| Overall Height | 1 3/4" |
| Product Type | Trash Can Top |
| Shape | Round |
| Specific Container Material | Plastic |
| Top Design | Flat |
| Top Type | Flat |
| Type | Round Flat |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 50.29 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)