-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can Top |
|---|---|
| Color | Black |
| Compatible Grainger Part Number | 1FYG4 |
| Compatible Manufacturer Part No. | FG9W7300BLA |
| Compatible Manufacturer Part Number | FG9W7300BLA |
| Container Basic Material | Plastic |
| Container Shape | Rectangular |
| Fits Container Size | 120 gal. |
| For Container Capacity | 120 gal. |
| Height | 10 1/2" |
| Length | 49 1/2" |
| Lid Connection | Snap On |
| Lid Shape | Rectangular |
| Material | Structural Web Hdpe |
| Material Grouping | Plastic |
|---|---|
| Number Of Openings | 0 |
| Opening Closure Type | Lift Up |
| Overall Height | 10 1/2" |
| Overall Width | 30" |
| Primary Container Color | Black |
| Product Type | Trash Can Top |
| Shape | Rectangle |
| Specific Container Material | Plastic |
| Top Design | Dome |
| Top Type | Flat |
| Type | Dome Style, Piano Hinged, Snap On |
| Width | 30" |
| Height (cm) | 64.77 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 48.26 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)