-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Trash Can Top |
|---|---|
| Color | Black |
| Compatible Manufacturer Part Number | 1971258 |
| For Container Capacity | 23 gal. |
| Height | 1 1/4" |
| Length | 21 7/8" |
| Lid Connection | Snap On |
| Lid Shape | Rectangular |
| Material | Plastic |
| Number Of Openings | 0 |
| Opening Closure Type | Hinged |
|---|---|
| Overall Height | 1 1/4" |
| Overall Width | 13 1/2" |
| Product Type | Trash Can Top |
| Shape | Rectangle |
| Specific Container Material | Plastic |
| Top Design | Flat |
| Top Type | Flat |
| Type | Hinged |
| Width | 13 1/2" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 55.37 |
| Width (cm) | 34.04 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6885 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)