-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Torque Multiplier |
|---|---|
| Accuracy | -5% to +5% |
| Angle Of Turn Protractor | 5° |
| Antibacklash Device | 3 Position Self Contained |
| Calibration Certificate Included | No |
| Color | Black |
| Female Input Square Drive | 1/2" |
| Finish | Chrome |
| Gear Ratio | 1:26.5 |
| Gear System | 3 Stage Planetary |
| Handle Length | 5 5/8" |
| Head Dia. | 5 5/8" |
| Head Thickness | 8 3/4" |
| Includes | Male Plug |
| Insulated | No |
| Male Output Square Drive | 1 1/2" |
| Material | Alloy Steel |
|---|---|
| Max. Rated Input | 189 lbs.-ft. |
| Max. Rated Input Torque | 189 lbs.-ft. |
| Max. Rated Output | 5000 lbs.-ft. |
| Max. Rated Output Torque | 5000 lbs.-ft. |
| Measurement Type | SAE |
| Mountable | Yes |
| Nonsparking | No |
| Overall Height | 8 3/4" |
| Overall Length | 14 29/32" |
| Overall Width | 5 5/8" |
| Overload Protection | Yes |
| Reaction System | Reaction Plate With Slave Drive |
| Torque Measurement Type | Foot Pound |
| Torque Ratio | 1:26.5 |
| Height (cm) | 22.22 |
|---|---|
| Length (cm) | 37.86 |
| Width (cm) | 14.29 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)