-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torque Multiplier |
|---|---|
| Accuracy | -5% to +5% |
| Angle Of Turn Protractor | 5° |
| Antibacklash Device | 3 Position Self Contained |
| Calibration Certificate Included | No |
| Color | Black |
| Female Input Square Drive | 1/2" |
| Finish | Chrome |
| Gear Ratio | 1:3.33 |
| Gear System | Single Stage Planetary |
| Handle Length | 5 1/4" |
| Head Dia. | 2 13/16" |
| Includes | Male Plug |
| Insulated | No |
| Male Output Square Drive | 3/4" |
| Material | Alloy Steel |
|---|---|
| Max. Rated Input | 250 lbs.-ft. |
| Max. Rated Input Torque | 227 lbs.-ft. |
| Max. Rated Output | 750 lbs.-ft. |
| Max. Rated Output Torque | 750 lbs.-ft. |
| Measurement Type | SAE |
| Mountable | No |
| Nonsparking | No |
| Overall Height | 3 3/32" |
| Overall Length | 8 19/32" |
| Overall Width | 2 13/16" |
| Overload Protection | Yes |
| Reaction System | Tubular Reaction Bar |
| Torque Measurement Type | Foot Pound |
| Torque Ratio | 1:3.33 |
Proto J6202A torque multiplier is suitable for the automotive, construction and manufacturing industries. This multiplier can be used for loosening & tightening nuts & bolts that require high torque.
| Height (cm) | 7.86 |
|---|---|
| Length (cm) | 21.83 |
| Width (cm) | 7.14 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.16 |
Yes, it includes a 3-position self-contained antibacklash device for minimising backlash, offering precise torque application.
Yes, it includes a 5-degree increment angle of turn protractor to facilitate accurate torque adjustment as per specific requirements.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)