-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Torque Multiplier |
|---|---|
| Accuracy | -5% to +5% |
| Angle Of Turn Protractor | 5° |
| Antibacklash Device | 3 Position Self Contained |
| Calibration Certificate | Yes |
| Calibration Certificate Included | Yes, Nist |
| Color | Black |
| Female Input Square Drive | 1/2" |
| Finish | Chrome |
| Gear Ratio | 1:18.5 |
| Gear System | 2 Stage Planetary |
| Handle Length | 14 1/8" |
| Head Thickness | 6 1/2" |
| Includes | Male Plug |
| Insulated | No |
| Male Output Square Drive | 1" |
|---|---|
| Material | Bi Material |
| Max. Rated Input | 173 lbs.-ft. |
| Max. Rated Output | 3200 lbs.-ft. |
| Measurement Type | SAE |
| Mountable | No |
| Nonsparking | No |
| Overall Height | 6 1/2" |
| Overall Length | 19 19/32" |
| Overall Width | 4 1/16" |
| Overload Protection | Yes |
| Reaction System | Tubular Reaction Bar |
| Torque Measurement Type | Foot Pound |
| Torque Ratio | 1:18.5 |
Proto J6232CERT torque multiplier makes tightening or loosening of stubborn nuts and bolts easy. It finds applications in the automotive, construction and manufacturing industries. This device reduces physical strain and saves time.
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 49.77 |
| Width (cm) | 10.32 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.314 |
A torque multiplier is a hand-operated tool that provides precise torque control. An impact wrench, on the other hand, uses high-impact forces to apply torque rapidly, making it suitable for tasks like removing lug nuts on vehicle wheels.
Signs of potential issues include reduced accuracy, unusual noises, difficulty in turning the handle or visible wear and tear.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)