-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Torque Multiplier |
|---|---|
| Accuracy | -5% to +5% |
| Angle Of Turn Protractor | 5° |
| Antibacklash Device | 3 Position Self Contained |
| Calibration Certificate | Yes |
| Calibration Certificate Included | Yes, Nist |
| Color | Black |
| Female Input Square Drive | 1/2" |
| Finish | Chrome |
| Gear Ratio | 16 |
| Gear System | Single Stage Planetary |
| Handle Length | 14 1/8" |
| Head Dia. | 3 15/16" |
| Head Thickness | 4" |
| Includes | Male Plug |
| Insulated | No |
|---|---|
| Male Output Square Drive | 3/4" |
| Material | Bi Material |
| Max. Rated Input | 200 lbs.-ft. |
| Max. Rated Output | 1200 lbs.-ft. |
| Measurement Type | SAE |
| Mountable | No |
| Nonsparking | No |
| Overall Height | 4" |
| Overall Length | 19 19/32" |
| Overall Width | 3 15/16" |
| Overload Protection | Yes |
| Reaction System | Tubular Reaction Bar |
| Torque Measurement Type | Foot Pound |
| Torque Ratio | 1:6 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 49.77 |
| Width (cm) | 10 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.895 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)