-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratcheting Crimper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Capacity | 22 AWG to 10 AWG |
| Crimper Style | Terminal Crimper |
| Crimping Capacity | 22 AWG, 20 AWG, 18 AWG, 16 AWG, 14 AWG, 12 AWG, 10 AWG |
| Cuts | No |
| Features | Comfort Crimp Ergonomic Design, Shure Stake Ratchet |
| For Connector Type | A, B, C |
| For Terminal Type | Non Insulated |
| Handle Type | Ergonomic |
| Includes Crimping Die | No |
| Includes Wire Cutter | No |
| Includes Wire Stripper | No |
|---|---|
| Insulated | No |
| Maximum Compatible Wire Size | 10 AWG |
| Maximum Crimping Capacity | 10 Awg |
| Minimum Compatible Wire Size | 22 Awg |
| Minimum Crimping Capacity | 22 Awg |
| Non-sparking | No |
| Overall Length | 10 1/2" |
| Primary Crimping Application | Electrical Wire And Cable |
| Ratcheting Mechanism | Yes |
| Tether Ready | Yes |
| Replacement Die Part Number | None |
| Height (cm) | 35.81 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 3.81 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | SE |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)