PRINCETON TEC YUKHL-BK Safety Approved Headlamp Led 78 Lime Black

Item: AC9VFW
Model: YUKHL-BK
Cross Ref: 3KLA2
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$125.07
5% off
$118.82 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Safety Approved Headlamp
Application Industrial
Battery Burn Time 96 hrs., 120 hrs.
Battery Charger Included No
Battery Chemistry Alkaline
Battery Included Yes
Battery Location Back
Battery Size AA
Battery Type AA
Beam Color White
Beam Distance 32m, 81m
Beam Distance Levels 35m, 83m
Beam Focus Fixed
Beam Pattern Flood, Spot
Body Color Black
Body Dia. 1 1/2"
Body Material Plastic
Brightness Levels 78 lm
Diameter 1"
Drop Rating 2m
Environment Low-Light
Flashlight Battery Type Alkaline
Flashlight Beam Type Fixed
Flashlight Body Material Plastic
Flashlight Grade Industrial
Focus Fixed
Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class Ii, Div 2, Group F, G
Head Adjustability Fixed
Head Strap Style Over The Head
Impact Resistance Yes
Includes Alkaline Batteries
Includes Secondary Light Yes
Intrinsically Safe No
Ip Rating IPX7
Lamp Life 10000 hrs.
Length 1"
Lens Material Polycarbonate
Light Output 78 lm
Light Output Modes High, Low
Lighting Technology LED
Lumens 78 lm
Lumens Range 55 lm to 99 lm
Manufacturer Warranty Length Limited Lifetime
Max. Lumens Output 78 lm
Maximum Beam Distance 83m
Maximum Brightness 170 lm
Maximum Run Time 12 hr.
Mounting Strap
Mounting Type Head Strap , Strap
No. Of Light Output Modes 2
Number Of Batteries 3
Number Of Light Output Levels 2
Number Of Straps 2
Rechargeable No
Replacement Lamps No
Resistance Properties Water Resistant
Run Time At Maximum Brightness 90 hr.
Run Time Levels 90 hrs., 120 hrs.
Run Time On High Setting 90 hrs.
Series YUKON Series
Special Operating Modes No Special Light Output
Switch Location Body
Switch Type Push Button
Warranty Limited Lifetime
Weight With Batteries 8 oz.

Shipping Information

Height (cm) 20.32
Length (cm) 6.86
Width (cm) 12.95
HS Code 8513104000
Country Of Origin US
Weight (kg) 0.2925

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site