PRINCETON TEC APX-BK Safety Approved Headlamp Led 275 Lm

Item: AC9VFL
Model: APX-BK
Cross Ref: 3KKW3
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$155.59
5% off
$147.81 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Safety Approved Headlamp
Battery Burn Time 150 hrs.
Battery Chemistry Alkaline
Battery Included Yes
Battery Location Back
Battery Size AA
Battery Type AA
Beam Color White
Beam Distance 67m, 120m
Beam Distance Levels 22m, 43m, 67m, 92m, 120m
Beam Focus Fixed
Beam Pattern Spot, Flood
Body Color Black
Body Dia. 2 1/2"
Body Material Plastic
Brightness Levels 550 lm
Diameter 2"
Drop Rating 2m
Environment Low-Light
Features Heatsink Technology
Flashlight Grade Industrial
Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class Ii, Div 2, Group F, G
Head Adjustability Fixed
Head Strap Style Over The Head
Impact Resistance Yes
Includes Charger No
Includes Secondary Light Yes
Intrinsically Safe No
Ip Rating IPX7
Lamp Life 10000 hrs.
Lamp Type LED
Length 2 1/2"
Lens Material Lexan
Light Output 275 lm
Light Output Modes High, Low, Medium
Lighting Technology LED
Lumens 275 lm
Lumens Range 250 lm to 449 lm
Manufacturer Warranty Length Limited lifetime
Max. Lumens Output 275 lm
Maximum Beam Distance 120m
Maximum Brightness 650 lm
Maximum Run Time 11.3 hrs.
Mount Type Head Strap
Mounting Strap
Mounting Location Head
Mounting Type Strap
Number Of Batteries 4
Number Of Light Output Levels 6
Number Of Straps 1
Rechargeable No
Replacement Lamps No
Resistance Properties Water Resistant
Run Time At Maximum Brightness 1.5 hrs.
Run Time Levels 1.5 hrs., 5.6 hrs., 10 hrs., 11.6 hrs., 12.2 hrs.
Run Time On High Setting 90 hrs.
Series APEX Series
Special Operating Modes Strobe
Strap Material Nylon
Switch Location Body
Switch Type Push Button
Weight With Batteries 9.8 oz.
standard CULUS LISTED

Shipping Information

Height (cm) 20.07
Length (cm) 12.95
Width (cm) 6.6
HS Code 8513102000
Country Of Origin US
Weight (kg) 0.3825

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site