| Item | Safety Approved Headlamp |
|---|---|
| Application | Fire And Rescue, Safety |
| Battery Burn Time | 121 hrs. |
| Battery Chemistry | Alkaline |
| Battery Included | Yes |
| Battery Location | Back |
| Battery Size | AAA |
| Battery Type | AAA |
| Beam Color | White |
| Beam Distance | 54m |
| Beam Distance Levels | 23m, 65m |
| Beam Focus | Fixed |
| Beam Pattern | Spot |
| Body Color | Black |
| Body Dia. | 2 1/2" |
| Body Material | Plastic |
| Brightness Levels | 15 lm, 170 lm |
| Diameter | 1 1/2" |
| Drop Rating | 2m |
| Environment | Fire, Hazardous Location |
| Features | High Grade Materials Construction, Self Contained |
| Flashlight Grade | Industrial |
| Focus | Fixed |
| Hazardous Location Specification | Class I, Div 1, Group A, B, C, D |
| Head Adjustability | Fixed |
| Head Strap Style | Around The Head |
| Impact Resistance | Yes |
| Includes Charger | No |
| Includes Secondary Light | No |
| Intrinsically Safe | Yes |
| Ip Rating | IPX7 |
| Lamp Life | 10000 hrs. |
| Lamp Type | LED |
|---|---|
| Length | 2 1/2" |
| Lens Material | Lexan |
| Light Output | 80 lm |
| Light Output Modes | High/Low |
| Lighting Technology | LED |
| Lumens Range | 100 lm to 249 lm |
| Manufacturer Warranty Length | 10 yrs. |
| Max. Lumens Output | 105 lm |
| Maximum Beam Distance | 65m |
| Maximum Brightness | 170 lm |
| Maximum Run Time | 100 hr. |
| Mount Type | Head Strap, 3M Dual Lock |
| Mounting | Strap |
| Mounting Location | Hard Hat, Head |
| Mounting Type | Strap |
| Number Of Batteries | 3 |
| Number Of Light Output Levels | 2 |
| Number Of Straps | 1 |
| Rechargeable | No |
| Replacement Lamps | No |
| Resistance Properties | Water Resistant |
| Run Time At Maximum Brightness | 4 hr. |
| Run Time Levels | 4 hrs., 100 hrs. |
| Run Time On High Setting | 121 hrs. |
| Series | Professional Series |
| Special Operating Modes | No Special Light Output |
| Strap Material | Nylon, Rubber |
| Switch Location | Body |
| Switch Type | Push Button |
| Weight With Batteries | 3.7 oz. |
| standard | CULUS LISTED |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 9.65 |
| HS Code | 8513102000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)