PRINCETON TEC QUAD-IND Safety Approved Headlamp Led 78 Lime Black

Item: AC9VFN
Model: QUAD-IND
Cross Ref: 3KKX4
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$75.94
5% off
$72.14 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Safety Approved Headlamp
Application Fire And Rescue, Safety
Battery Burn Time 105 hrs.
Battery Charger Included No
Battery Chemistry Alkaline, Lithium
Battery Included Yes
Battery Location Front
Battery Size AAA
Battery Type AAA
Beam Color White
Beam Distance 97m, 99m, 105m
Beam Distance Levels 17m, 24m, 50m
Beam Focus Fixed
Body Color Black
Body Dia. 2 3/8" , 2.37"
Body Material Plastic
Brightness Levels 8 lm, 20 lm, 78 lm
Diameter 1 1/2"
Drop Rating 2m
Environment Fire, Hazardous Location
Features Perform In Extremely Cold Temperatures
Flashlight Battery Type Alkaline
Flashlight Beam Type Fixed
Flashlight Body Material Plastic
Flashlight Grade Industrial
Focus Fixed
Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class Ii, Div 2, Group F, G
Head Adjustability Fixed
Head Strap Style Around The Head
Impact Resistance Yes
Includes 3M Dual Lock, Rubber Hard Hat Strap, Standard Nylon Headstrap
Includes Secondary Light Yes
Intrinsically Safe No
Ip Rating IPX7
Lamp Life 10000 hrs.
Length 2 3/4"
Lens Material Lexan
Light Output 78 lm
Light Output Modes High, Low, Medium
Lighting Technology LED
Lumens 78 lm
Lumens Range 55 lm to 99 lm
Manufacturer Warranty Length 10 yrs.
Max. Lumens Output 78 lm
Maximum Beam Distance 50m
Maximum Brightness 78 lm
Maximum Run Time 130 hrs.
Mount Type Head Strap, 3M Dual Lock
Mounting Strap
Mounting Location Hard Hat, Head
Mounting Type Strap
No. Of Light Output Modes 4
Number Of Batteries 3
Number Of Light Output Levels 4
Number Of Straps 1
Rechargeable No
Replacement Lamps No
Resistance Properties Water Resistant
Run Time At Maximum Brightness 150 hr.
Run Time Levels 8 hrs., 60.5 hrs., 73 hrs., 130 hrs.
Run Time On High Setting 80 hrs.
Series Professional Series
Special Features Battery Indicator Light
Special Operating Modes Strobe
Strap Material Nylon, Rubber
Switch Location Body
Switch Type Push Button
Warranty Limited Lifetime
Weight With Batteries 3.4 oz.
standard CULUS LISTED

Shipping Information

Height (cm) 5.59
Length (cm) 13.97
Width (cm) 9.91
HS Code 8513102000
Country Of Origin US
Weight (kg) 0.18

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site