PRINCETON TEC EOS-OR/GY Safety Approved Headlamp Led 105lm Black

Item: AC9VFT
Model: EOS-OR/GY
Cross Ref: 3KKZ1
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$62.64
5% off
$59.51 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Safety Approved Headlamp
Battery Burn Time 115 hrs., 116 hrs., 121 hrs.
Battery Chemistry Alkaline
Battery Included Yes
Battery Size AAA
Battery Type Alkaline
Beam Color White
Beam Distance 30m, 45m, 60m
Beam Distance Levels 30m, 65m
Beam Focus Fixed
Body Color Orange
Body Dia. 2 1/2"
Body Material Plastic
Brightness Levels 130 lm
Diameter 1 1/2"
Drop Rating 2m
Flashlight Grade Industrial
Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class Ii, Div 2, Group F, G
Impact Resistance Yes
Includes Nylon Head Strap
Includes Charger No
Ip Rating IPX7
Lamp Life 10000 hr.
Lamp Type LED
Length 1 3/4"
Lens Material Polycarbonate
Light Output 105 lm
Light Output Modes High, Low, Medium
Lighting Technology LED
Lumens 105 lm
Lumens Range 100 lm to 249 lm
Manufacturer Warranty Length Limited lifetime
Max. Lumens Output 105
Maximum Beam Distance 65m
Maximum Brightness 130 lm
Maximum Run Time 121 hr.
Mount Type Head Strap
Mounting Strap
Mounting Location Head
Mounting Type Strap
Number Of Batteries 3
Number Of Straps 1
Rechargeable No
Replacement Lamps No
Resistance Properties Water Resistant
Run Time Levels 113 hrs., 121 hrs.
Run Time On High Setting 121 hr.
Safety Rated Class I, Divison 2
Safety Rating Class 1 Div 2, Group A, B, C, D Class 2 Div 2 Group F, G
Special Operating Modes Strobe
Strap Material Nylon
Switch Type Push Button
Water Penetration Rating IPX7
Weight With Batteries 3.7 oz.

Shipping Information

Height (cm) 19.81
Length (cm) 22.86
Width (cm) 12.7
HS Code 8513104000
Country Of Origin US
Weight (kg) 0.25

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site