| Item | Safety Approved Headlamp |
|---|---|
| Application | Camping, Fire And Rescue, Law Enforcement, Military, Paddling, Preparedness, Safety |
| Battery Burn Time | 105 hrs. |
| Battery Charger Included | No |
| Battery Chemistry | Alkaline |
| Battery Included | Yes |
| Battery Location | Back |
| Battery Size | AAA |
| Battery Type | AAA |
| Beam Color | White |
| Beam Distance | 97m, 99m, 105m |
| Beam Distance Levels | 17m, 24m, 50m |
| Beam Focus | Fixed |
| Beam Pattern | Spot |
| Body Color | Black |
| Body Dia. | 2 3/8" , 2.37" |
| Body Material | Plastic |
| Brightness Levels | 8 lm, 20 lm, 78 lm |
| Diameter | 1 1/2" |
| Drop Rating | 2m |
| Environment | General Outdoor, Paddling |
| Flashlight Battery Type | Alkaline |
| Flashlight Beam Type | Fixed |
| Flashlight Body Material | Plastic |
| Flashlight Grade | Industrial |
| Focus | Fixed |
| Hazardous Location Specification | Class I, Div 2, Group A, B, C, D, Class Ii, Div 2, Group F, G |
| Head Adjustability | Fixed |
| Head Strap Style | Around The Head |
| Impact Resistance | Yes |
| Includes | Alkaline Batteries |
| Includes Secondary Light | No |
| Intrinsically Safe | No |
| Ip Rating | IPX7 |
| Lamp Life | 10000 hrs. |
|---|---|
| Length | 2 3/4" |
| Lens Material | Polycarbonate |
| Light Output | 78 lm |
| Light Output Modes | High, Low, Medium |
| Lighting Technology | LED |
| Lumens | 78 lm |
| Lumens Range | 55 lm to 99 lm |
| Manufacturer Warranty Length | 10 yrs. |
| Max. Lumens Output | 78 lm |
| Maximum Beam Distance | 50m |
| Maximum Brightness | 78 lm |
| Maximum Run Time | 130 hrs. |
| Mounting | Strap |
| Mounting Location | Head |
| Mounting Type | Head Strap , Strap |
| No. Of Light Output Modes | 4 |
| Number Of Batteries | 3 |
| Number Of Light Output Levels | 4 |
| Number Of Straps | 1 |
| Rechargeable | No |
| Replacement Lamps | No |
| Resistance Properties | Water Resistant |
| Run Time At Maximum Brightness | 8 hrs. |
| Run Time Levels | 8 hrs., 60.5 hrs., 73 hrs., 130 hrs. |
| Run Time On High Setting | 80 hrs. |
| Series | Professional Series |
| Special Operating Modes | Strobe |
| Switch Location | Body |
| Switch Type | Push Button |
| Warranty | Limited Lifetime |
| Weight With Batteries | 3.4 oz. |
| standard | CULUS LISTED |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 11.94 |
| HS Code | 8513104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)