-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler |
|---|---|
| Application | Hydraulic |
| Ball Material | Steel |
| Bearing Material | Stainless Steel |
| Bearing Type | Stainless |
| Body Material | Steel |
| Body Size | 3/4" |
| Configuration Type | Female NPTF |
| Connection Type | NPTF |
| Coupler Body Material | Steel |
| Coupler Finish | Zinc Plated |
| Coupler/nipple/shell | Coupler |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 3/4" |
| Finish/coating | Plain |
| Fitting Type | FNPTF |
| Flow Rate | 28 GPM |
| For Use With | Iso 7241-1 Series B Nipple |
| Gender | Female |
| Grade | Grade 6 |
| Hansen Interchange | 6-HP31 |
| Hose Fitting Gender | Female |
| Includes | Sleeve-Lock, Steam, Valve Actuator |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Ball |
| Locking Type | Locking Balls |
| Material | Steel |
| Max. Flow Rate | 106 LPM |
|---|---|
| Max. Operating Pressure | 2500 psi |
| Max. Operating Temp. | 121°C |
| Max. Outside Dia. | 2 9/64" |
| Max. Pressure | 2500 psi |
| Max. Pressure Range | 2000 psi to 2999 psi |
| Max. Working Pressure @ 70 F | 2500 psi |
| Min. Operating Temp. | -40°C |
| Overall Length | 3 23/64" |
| Parker Interchange | H6-62 |
| Pipe Size | 3/4" |
| Plating | Zinc |
| Quick Coupler Type | Hydraulic General Purpose |
| Safeway Interchange | S105-6 |
| Seal Material | Nitrile |
| Series | 60 Series |
| Shut Off | Double |
| Sleeve Material | Steel |
| Snap-tite Interchange | 72C12-12F |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +250°F |
| Thread 1 Size | 3/4" |
| Thread Size | 3/4"-14 |
| Thread Type | Female |
| Type | Coupler Body |
| Valve Design | Poppet |
| Valve Material | Steel |
| Valve Type | Poppet |
| Standards | ISO 7241-1 SERIES B |
| Height (cm) | 5.44 |
|---|---|
| Length (cm) | 8.53 |
| Width (cm) | 5.08 |
| HS Code | 8481200050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)