-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler |
|---|---|
| Application | Hydraulic |
| Ball Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Bearing Type | Stainless |
| Body Material | Brass |
| Body Size | 1/2" |
| Configuration Type | Female NPTF |
| Connection Type | NPTF |
| Coupler Body Material | Brass |
| Coupler Finish | Plain |
| Coupler/nipple/shell | Coupler |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 1/2" |
| Finish | Brass |
| Finish/coating | Plain |
| Fitting Type | FNPTF |
| Flow Rate | 12 GPM |
| For Use With | Iso 7241-1 Series B Nipple |
| Hansen Interchange | B4-HP26 |
| Hose Fitting Gender | Female |
| Includes | Sleeve-Lock, Steam, Valve Actuator |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Ball |
| Locking Type | Locking Balls |
| Material | Brass |
| Max. Flow Rate | 45 LPM |
|---|---|
| Max. Operating Pressure | 3500 psi |
| Max. Operating Temp. | 121°C |
| Max. Outside Dia. | 1 49/64" |
| Max. Pressure | 1000 psi |
| Max. Pressure Range | 1000 psi to 1999 psi |
| Max. Working Pressure @ 70 F | 3500 psi |
| Min. Operating Temp. | -40°C |
| Overall Length | 2 7/8" |
| Parker Interchange | BH4-60 |
| Pipe Size | 1/2" |
| Quick Coupler Type | Hydraulic General Purpose |
| Safeway Interchange | BS105-4 |
| Seal Material | Nitrile |
| Series | 60 Series |
| Shut Off | Double |
| Sleeve Material | Brass |
| Snap-tite Interchange | B72C8-8F |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +250°F |
| Thread 1 Size | 1/2" |
| Thread Size | 1/2"-14 |
| Thread Type | Female |
| Type | Coupler Body |
| Valve Design | Poppet |
| Valve Material | Brass |
| Valve Type | Poppet |
| Standards | ISO 7241-1 SERIES B |
| Height (cm) | 4.48 |
|---|---|
| Length (cm) | 7.3 |
| Width (cm) | 3.56 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)