-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 4l Pitch Diameter | 3.7" |
| 4l, A, Or Ax Belt Pitch Dia. | 3.7" |
| 4la Or A Belt Pitch Dia. | 3.7" |
| 5l Pitch Diameter | 4.1" |
| 5l, B, Or Bx Belt Pitch Dia. | 4.1" |
| A Pitch Diameter | 3.7" |
| Ax Pitch Diameter | 3.7" |
| B Pitch Diameter | 4.1" |
| Belt Type | 4L |
| Bore Diameter | 1 1/8" |
| Bore Type | Fixed |
| Bore-to-size Bore Dia. | 1 1/8" |
| Bushing Required | None |
| Bx Pitch Diameter | 4.1" |
| Construction | Web |
| Datum Dia. | 4.1" |
| Dimension E | 0.47" |
| Dimension L | 1.47" |
| Face Width | 1 3/4" |
| For Belt Section | 4L, 5L, A, Ax, B, Bx |
| For V-belt Type | Classical, Cogged |
| Hub Dia. | 2 1/8" |
| Hub Diameter | 2 3/8" |
| Hub Projection | 0.469" |
|---|---|
| Hub Type | One Side |
| Includes | Set Screw |
| Industry Number | 2BK47118 |
| Keyway | Yes |
| Keyway Depth | 1/8" |
| Keyway Size | 1/4" x 1/8" |
| Keyway Width | 1/4" |
| Length Through Bore | 1 15/32" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 5620 RPM |
| No. Of Grooves | 2 |
| Number Of Set Screws | 1 |
| Outside Dia. | 4.45" |
| Overall Length | 2.219" |
| Overall Width | 2 1/4" |
| Pitch Dia. | 3.7" (4L, A), 4.1" (5L, B) |
| Product Type | FHP Bored to Size |
| Pulley Construction | Webbed |
| Pulley Industry Number | 2BK47 |
| Pulley Series | Series BK |
| Set Screw Included | Yes |
| Standards | ISO 9001:2015 CERTIFICATION, REACH CERTIFICATION, ROHS CERTIFICATION |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 6.35 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)