-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 4l Pitch Diameter | 2.6" |
| 4l, A, Or Ax Belt Pitch Dia. | 2.6" |
| 4la Or A Belt Pitch Dia. | 2.6" |
| 5l Pitch Diameter | 3" |
| A Pitch Diameter | 2.6" |
| Ax Pitch Diameter | 2.6" |
| B Pitch Diameter | 3" |
| Belt Type | 4L |
| Bore Dia. | 5/8" |
| Bore Type | Fixed |
| Bore-to-size Bore Dia. | 5/8" |
| Bushing Required | None |
| Bx Pitch Diameter | 3" |
| Construction | Web |
| Datum Dia. | 3" |
| Dimension E | 11/25" |
| Dimension L | 1.09" |
| Face Width | 0.81" |
| For Belt Section | 4L, 5L, A, Ax, B, Bx |
| For V-belt Type | Classical, Cogged |
| Hub Dia. | 1 13/16" |
| Hub Projection | 0.438" |
| Hub Type | One Side |
|---|---|
| Includes | Set Screw |
| Industry Number | BK3258 |
| Keyway | Yes |
| Keyway Depth | 3/32" |
| Keyway Size | 0.187" x 0.093" |
| Keyway Width | 3/16" |
| Length Through Bore | 1 1/16" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 7470 RPM |
| No. Of Grooves | 1 |
| Number Of Set Screws | 1 |
| Outside Dia. | 3.35" |
| Overall Length | 1 1/4" |
| Overall Width | 1 1/4" |
| Pitch Dia. | 2.6" (4L, A), 3" (5L, B) |
| Product Type | FHP Bored to Size |
| Pulley Construction | Webbed |
| Pulley Industry Number | BK32 |
| Pulley Series | Series BK |
| Set Screw Included | Yes |
| Standards | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)