-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | PVC |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | PVC |
| Coefficient Of Volume | 0.61 |
| Connection Type | Push To Connect |
| Flow Pattern | L Flow |
| For Media | Water |
| Handle | Lever |
| Handle Color | Gray |
| Handle Material | PVC |
| Handle Type | Flag |
| Inlet Connection Entry | Bottom |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 1/4" |
| Inlet Connection Type | Push |
| Max. Pressure | 125 psi WOG |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 125 psi |
| Max. Pressure (steam) | Not Rated |
| Media Temp. Range | 20°F to 140°F |
| Nominal Valve Size | 1/4" |
| Nsf Certifications For Food And Drinking Water | NSF 51 |
|---|---|
| Number Of Pieces | 1 |
| Number Of Ways | 3 |
| Outlet Connection Gender - Side 1 | Female |
| Outlet Connection Gender - Side 2 | Female |
| Outlet Connection Size - Side 1 | 1/4" |
| Outlet Connection Size - Side 2 | 1/4" |
| Outlet Connection Type - Side 1 | Push |
| Outlet Connection Type - Side 2 | Push |
| Overall Length | 1.86" |
| Pipe Size | 1/4" |
| Port | Full |
| Pressure For Water | 125 psi WOG |
| Seal Material | FPM |
| Seat Material | FKM |
| Stem Material | PVC |
| Stem Type | Self Lubricating |
| Temp. Range | +20°F to +140°F |
| Tube Size | 1/4" |
| Vacuum Service Rating | Not Rated |
| Valve Construction | One-Piece |
| Valve Ways | 3-Way |
| Vented Ball Valve | Non Vented |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.49 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)