-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Ball Material | PVC |
| Ball Valve Product Group | Manual |
| Body Material | PVC |
| Connection Type | Push To Connect |
| Handle Material | PVC |
| Handle Type | Flag |
| Max. Pressure | 125 psi WOG |
| Number Of Pieces | 1 |
| Number Of Ways | 3 |
|---|---|
| Pipe Size | 3/8" |
| Port | Full |
| Pressure For Water | 125 psi WOG |
| Seal Material | Buna N |
| Stem Material | PVC |
| Stem Type | Self Lubricating |
| Temp. Range | +20°F to +140°F |
| Tube Size | 3/8" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 6.86 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)