-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve |
|---|---|
| Actuation Mechanism | Electrical |
| Adjustment Method | Not Applicable |
| Application | Closed Port 2 To Port 1, Controls Flow, Energized Open |
| Body Finish | Zinc Plated |
| Body Material | Steel |
| Cartridge Material | Steel |
| Cartridge Valve Item | Cartridge Valve |
| Common Cavity Size | 08 |
| Control Direction | One-Way |
| Filter Media | Not Applicable |
| Filter Rating | Not Applicable |
| Flow Rate | 8 GPM |
| Fluid Service | Mineral Oil, Synthetic Oil |
| For Media | Mineral Oil, Synthetic Oil |
| Includes Filter | Filter Not Included |
| Includes Seals | Seals Included |
| Leakage | 5 Drops/Min. (.33 Cc/Min.) @ 75% Of Crack Pressure |
| Material | Steel |
| Max. Flow | 8 GPM |
| Max. Inlet Pressure | 3600 psi |
| Max. Pressure | 3600 psi |
| Maximum Fluid Viscosity | 2000 SUS |
| Maximum Operating Temperature | 200°F |
| Maximum Pressure Setting | 3600 psi |
| Minimum Operating Temperature | -35°F |
| Mounting | Block Mounted |
| Number Of Positions | 2 |
| Number Of Ways | 2 |
| Operating Temp. | -45°C to +132°C |
|---|---|
| Operating Temp. Range | -45°C to +93.3°C |
| Overall Height | 2 2/5" |
| Overall Length | 3.46" |
| Overall Width | 7/8" |
| Override Type | None |
| Port | None Cartridge Only |
| Port Connection Gender | Not Applicable |
| Port Connection Size | Not Applicable |
| Port Connection Type | Not Applicable |
| Port-to-port Length | Not Applicable |
| Position | 2 |
| Rated Flow Rate | 8 GPM |
| Response Time | 50 ms |
| Seal | D Ring |
| Series | DSL081 Series |
| Valve Action | Normally Closed |
| Valve Body | B08 2 |
| Valve Cavity Size | C08 2 |
| Valve Configuration | 2 Way |
| Valve Control | Directional Control |
| Valve Style | Normally Closed Metered Reverse Flow |
| Valve Type | Solenoid Valve |
| Venting | Not Applicable |
| Voltage | 115V AC/12/24V DC |
| Way | 2 |
| Screen | None |
| standard | ISO 4406-18/16/13 |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 8.79 |
| Width (cm) | 6.1 |
| HS Code | 8481801050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)