-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve |
|---|---|
| Body Material | Steel |
| Common Cavity Size | 08 |
| Includes Seal | Yes |
| Leakage | 5 Drops/Min. (.33 Cc/Min.) @ 75% Of Crack Pressure |
| Max. Airflow | 8 GPM |
| Max. Ambient Temperature | 400°F |
| Max. Operating Pressure Differential - Air/inert Gas | Not Rated |
| Max. Operating Pressure Differential - Light Oil | Not Rated |
| Max. Operating Pressure Differential - Steam | Not Rated |
| Max. Operating Pressure Differential - Water | Not Rated |
| Max. Pressure | 3600 psi |
| Min. Ambient Temperature | -15°F |
| Min. Operating Pressure Differential | 25 psi |
| Nominal Pipe Size | 1/2" |
|---|---|
| Operating Temp. Range | -31.7°C to +121.1°C |
| Operation Type | Pilot Operated |
| Override Type | None |
| Port | None Cartridge Only |
| Seal Material | Fluorocarbon |
| Series | DSL081 Series |
| Valve Body | B08 2 |
| Valve Configuration | 2 Way |
| Valve Style | Normally Closed Full Reverse Flow (Fast Response) |
| Valve Type | Poppet Type |
| Valve Ways | 2-Way |
| Screen | None |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)