-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Solenoid Valve |
|---|---|
| Connection Type | 3/4"-16 UNF 2A Male Threaded Hydraulic Port |
| Design | Protection Screencircuit Diagram "CR"Free Reverse Flowsize 08for Oil Media |
| function | Hydraulic Direct-Acting Cartridge Solenoid Valve |
| Main Function | Electrically Actuated Valve |
| Material | Steel Body"D"-Ring Sealhardened Steel Operating Parts |
| Max. Operating Pressure | 3600 psi |
| Mounting Mode | Screw In Mounting |
| No. Of Positions | 2 |
|---|---|
| No. Of Ways | 2 |
| Operating Temp. | -35°F to +200°F |
| Rated Flow | 30 LPM |
| Sub Range Name | DSL Series |
| Tube Pressure | 207 Bar |
| Valve Function | Normally Closed (NC) Mech. Spring Return |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)