-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Solenoid Valve |
|---|---|
| Common Cavity Size | 08 |
| Leakage | 5 Drops/Min. (.33 Cc/Min.) @ 75% Of Crack Pressure |
| Material | Steel |
| Max. Inlet Pressure | 3600 psi |
| Max. Pressure | 3600 psi |
| Operating Temp. | -45°C to +132°C |
| Operating Temp. Range | -45°C to +93.3°C |
| Override Type | None |
| Port | None Cartridge Only |
| Rated Flow Rate | 8 GPM |
|---|---|
| Response Time | 50 ms |
| Seal | D Ring |
| Seal Type | D Ring |
| Series | DSL081 Series |
| Valve Body | B08 2 |
| Valve Configuration | 2 Way |
| Valve Style | Normally Open Free Reverse Flow |
| Valve Type | Poppet Type |
| Screen | None |
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)