-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Suction Line Accumulator |
|---|---|
| Capacity | 3.69 lbs. |
| Connection Material | Copper |
| Connection Size | 3/4" |
| Connection Type | Sweat |
| Height | 15" |
| Includes Metering Orifice | Metering Orifice Included |
|---|---|
| Mounting Orientation | Universal |
| Outside Dia. | 3" |
| Overall Height | 15.06" |
| Shell Material | Steel |
| Type | With Metering Orifice |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 38.1 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.593 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)