-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Suction Line Accumulator |
|---|---|
| Capacity | 4.38 lbs. |
| Connection Material | Copper |
| Connection Size | 5/8" |
| Connection Type | Sweat |
| Includes Metering Orifice | Metering Orifice Included |
| Mounting Orientation | Universal |
|---|---|
| Outside Dia. | 4" |
| Overall Height | 9.62" |
| Shell Material | Steel |
| Type | With Metering Orifice |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 22.86 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.584 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)