-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Fitting |
|---|---|
| Application | Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Stainless Steel |
| Compatible Fitting Brands | A LOK |
| Compatible Tube Material | Stainless Steel |
| Compression Thread Size | 9/16"-20 |
| Configuration Sub-type | Male Connector Flareless, NPT |
| Configuration Type | Straight |
| Connection Size | 3/8" |
| Connection Type | Two Ferrule |
| End 2 Size | 1/4" |
| End 2 Type | NPT |
| Ferrule Type | Double |
| Fitting Material | Stainless Steel |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 3/8" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 1/4" |
| Grade | Grade 316 |
| Hex Size | 5/8" |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
|---|---|
| Max. Operating Pressure | 6600 psi |
| Max. Operating Temp. | 605°C |
| Max. Pressure | 7200 psi |
| Maximum Operating Temperature | 649°C |
| Min. Operating Temp. | -255°C |
| Minimum Operating Temperature | 255°C |
| Overall Length | 1 9/16" |
| Pipe Size | 1/4" |
| Resistance Properties | Corrosion Resistant, Gall Resistant |
| Series | A LOK Series |
| Shape | NPT Male Connector |
| Specific Fitting Shape | Straight Adapter |
| Specific Pipe Fitting Shape | Connector |
| Style | Tube To Male Pipe |
| System Of Measurement | Imperial |
| Temp. Range | -425°F to +1200°F |
| Thread Size | 9/16"-20 |
| Thread Size A | 9/16"-20 |
| Tube Fitting/adapter Type | Bite Type, A Lok Double Ferrule Flareless |
| Tube Outside Dia. | 3/8" |
| Tube Size | 3/8" |
| Standards | ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506 |
| Height (cm) | 1.59 |
|---|---|
| Length (cm) | 3.97 |
| Width (cm) | 1.59 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)