-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Fitting |
|---|---|
| Application | Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam |
| Basic Material | Stainless Steel |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Connector |
| Body Material | Stainless Steel |
| Compression Thread Size | 1/16" |
| Configuration Sub-type | Male Connector Flareless, NPT |
| Configuration Type | Straight |
| Connection Size | 0.062" |
| Connection Type | A LOK x MNPT |
| End 1 Size | 1/16" |
| End 2 Size | 1/16" |
| End 2 Type | NPT |
| Ferrule Type | Double |
| Fitting Side A Connection Type | Compression |
| Grade | Grade 316 |
|---|---|
| Hex Size | 0.312" |
| Material | Stainless Steel |
| Max. Operating Pressure | 16800 psi |
| Max. Pressure | 16800 psi |
| Resistance Properties | Corrosion Resistant, Gall Resistant |
| Series | A LOK Series |
| Specific Pipe Fitting Shape | Connector |
| Style | Tube To Male Pipe |
| System Of Measurement | Imperial |
| Temp. Range | -425°F to +1200°F |
| Tube Fitting Material | Stainless Steel |
| Tube Fitting/adapter Type | Bite Type, A Lok Double Ferrule Flareless |
| Tube Outside Dia. | 0.062" |
| Tube Size | 1/16" |
| Height (cm) | 0.79 |
|---|---|
| Length (cm) | 2.38 |
| Width (cm) | 0.79 |
| HS Code | 7307290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)