-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Fitting |
|---|---|
| Application | Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Stainless Steel |
| Compatible Fitting Brands | A LOK |
| Compatible Tube Material | Stainless Steel |
| Compression Thread Size | 7/16"-20 |
| Configuration Sub-type | Male Connector Flareless, NPT |
| Configuration Type | Straight |
| Connection Size | 1/4" |
| Connection Type | A LOK x MNPT |
| End 2 Size | 1/8" |
| End 2 Type | NPT |
| Ferrule Type | Double |
| Fitting Material | Stainless Steel |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 1/4" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 1/8" |
| Grade | Grade 316 |
| Hex Size | 1/2" |
|---|---|
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Max. Operating Pressure | 9100 psi |
| Max. Pressure | 9100 psi |
| Maximum Operating Temperature | 649°C |
| Minimum Operating Temperature | 255°C |
| Overall Length | 1 9/32" |
| Pipe Size | 1/8" |
| Resistance Properties | Corrosion Resistant, Gall Resistant |
| Series | A LOK Series |
| Specific Fitting Shape | Straight Adapter |
| Specific Pipe Fitting Shape | Connector |
| Style | Tube To Male Pipe |
| System Of Measurement | Imperial |
| Temp. Range | -425°F to +1200°F |
| Thread Size | 7/16"-20 |
| Thread Size A | 7/16"-20 |
| Tube Fitting/adapter Type | Bite Type, A Lok Double Ferrule Flareless |
| Tube Outside Dia. | 1/4" |
| Tube Size | 1/4" |
| Standards | ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506 |
Parker 4MSC2N-316 compression fitting is ideal for connecting and sealing tubing or piping in high-pressure environments, ensuring leak-free fluid transfer and system integrity. It used in the petrochemicals, oil and gas and pharmaceuticals industries.
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 3.25 |
| Width (cm) | 1.27 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |


It has an operating temperature of 255 to 649 degrees F.
When selecting a compression fitting, take into account its compatibility with the materials used in your specific application, adhere to the maximum pressure and temperature requirements, and consider the nature of the fluids being conveyed. Always verify that the fitting complies with industry and safety standards to ensure safe and effective usage.
To clean it, use a clean, lint-free cloth and a mild solvent to remove any contaminants. Prior to installation, it's crucial to ensure that the fitting is completely dry and free from any residue.
To mitigate the risk of galling or thread damage in the assembly process, it's essential to apply a suitable lubricant and adhere to the recommended torque values meticulously. This practice ensures the smooth and secure installation of the compression fitting.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)