-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Fitting |
|---|---|
| Application | Gases, Liquids |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Brass |
| Compatible Fitting Brands | A LOK |
| Compression Thread Size | 7/16"-20 |
| Connection Size | 1/4" |
| Connection Type | A LOK x MNPT |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 1/4" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 1/8" |
| Hex Size | 1/2" |
| Material | Brass |
| Max. Operating Pressure | 5600 psi |
|---|---|
| Max. Pressure | 5600 psi |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | 40°F |
| Overall Length | 1 9/32" |
| Pipe Size | 1/8" |
| Specific Fitting Shape | Straight Adapter |
| Specific Pipe Fitting Shape | Connector |
| Style | Tube To Male Pipe |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +400°F |
| Thread Size | 7/16"-20 |
| Thread Size A | 7/16"-20 |
| Tube Fitting Material | Brass |
| Tube Outside Dia. | 1/4" |
| Tube Size | 1/4" |
| standard | ASME SB75, ASTM B75 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 3.25 |
| Width (cm) | 1.27 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)