-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Aerial Lift Kit |
|---|---|
| Anchor Base Attachment Style | Not Applicable |
| Anchorage Type | No Anchor |
| Back D-ring | Yes |
| Chest Strap Buckles | Mating |
| Color | Blue |
| Connecting Device | 4.5 ft. to 6 ft. Adjustable Positioning Lanyard |
| Front D-ring | No |
| Hardware Material | Alloy Steel |
| Harness | General Industry With Tongue Buckle Legs |
| Harness Application | General Industry |
| Harness Sizing | Universal |
| Harness Type | General Fall Arrest |
| Kit Application | General Industry |
|---|---|
| Kit Components | 4-1/2 To 6 ft. Adjustable Positioning Lanyard, Harness |
| Leg Strap Buckles | Tongue |
| Osha Standards Met | Osha 1926.502 |
| Shoulder Strap Buckles | Mating |
| Side D-rings | No |
| Size | Universal |
| Stretchable | No |
| Subpelvic Strap | Yes |
| Tensile Strength | 5000 lbs. |
| Webbing Material | Polyester |
| Webbing Materials | Polyester |
| Weight Capacity | 310 lbs. |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 43.69 |
| Width (cm) | 32.26 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.1365 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)