-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Soft Face Sledge Hammer |
|---|---|
| Face Dia. | 2.312" |
| Handle Color | Black |
| Handle Design | Ergonomic |
| Handle Material | Fiberglass |
| Head Color | Blue |
| Head Length | 7 1/4" |
|---|---|
| Head Material | Steel |
| Head Weight | 12 lbs. |
| Head Width | 2 3/4" |
| Overall Length | 32" |
| Tether Capable | Not Tether Capable |
Nupla 26506 sledge hammer offers maximum driving force without damaging the surface of the workpiece. It is used in dismantling and reassembling components or shaping sheet metal.
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 19.05 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 6.39 |
Fibreglass handles have smooth, resin-rich surfaces that protect users from splinters and UV deterioration. These handles are also unaffected by cuts, blows, moisture and chemicals.
Nupla's patented Smart Hammer Technology allows concentrated striking power and increased driving force while protecting the surface from damage.
SG (Super Grip) is a type of tool grip that can be used in all weather conditions, with or without gloves. It is available in classic rubber & integrated ergo styles.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)