-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Soft Face Sledge Hammer |
|---|---|
| Face Dia. | 1 5/8" |
| Handle Color | Black |
| Handle Design | Ergonomic |
| Handle Material | Fiberglass |
| Head Color | Blue |
| Head Length | 5 1/4" |
|---|---|
| Head Material | Steel |
| Head Weight | 4 lbs. |
| Head Width | 1 7/8" |
| Overall Length | 14" |
| Tether Capable | Not Tether Capable |
Nupla 26502 soft face sledge hammer is designed to drive posts & railroad ties, seat heavy agriculture / mining equipment components and perform heavy construction projects.
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 13.21 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.0025 |
SG (Super Grip) is a type of tool grip that can be used in all weather conditions, with or without gloves. It is available in classic rubber & integrated ergo styles.
The Ergo-Power handle features super-duty Nuplaglas construction and has injection moulded protective coating that offers excellent support and improves the service life of the handle.
The blue head is marked 'S', which stands for safety.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)