-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Soft Face Sledge Hammer |
|---|---|
| Face Dia. | 2 1/2" |
| Handle Color | Black |
| Handle Design | Ergonomic |
| Handle Material | Fiberglass |
| Head Color | Blue |
| Head Length | 6 1/4" |
|---|---|
| Head Material | Steel |
| Head Weight | 8 lbs. |
| Head Width | 2 1/4" |
| Overall Length | 31 1/2" |
| Tether Capable | Not Tether Capable |
| Height (cm) | 80.52 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 6.6 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 4.4325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)