-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Soft Face Sledge Hammer |
|---|---|
| Face Dia. | 2 5/8" |
| Handle Color | Black |
| Handle Design | Ergonomic |
| Handle Material | Fiberglass |
| Head Color | Blue |
| Head Length | 6 3/4" |
|---|---|
| Head Material | Steel |
| Head Weight | 10 lbs. |
| Head Width | 2 1/2" |
| Overall Length | 31 5/8" |
| Tether Capable | Not Tether Capable |
Nupla 26505 sledgehammer is designed to drive posts, seat agriculture or mining equipment and carry out heavy-duty construction projects.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 17.78 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 5.49 |
The handle of Nupla 26505 hammer is made of fibreglass for structural rigidity.
This sledgehammer has a soft steel face to strike wedges and chisels without damaging them.
Nupla 26505 soft steel sledgehammer has a blue head marked 'S' for safety and easy identification on the job site.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)