-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Soft Face Sledge Hammer |
|---|---|
| Face Dia. | 2 1/8" |
| Handle Color | Black |
| Handle Design | Ergonomic |
| Handle Material | Fiberglass |
| Head Color | Blue |
| Head Length | 8 1/4" |
|---|---|
| Head Material | Steel |
| Head Weight | 16 lbs. |
| Head Width | 2 7/8" |
| Overall Length | 32 1/4" |
| Tether Capable | Not Tether Capable |
Nupla 26507 sledgehammer provides high-impact precision blows without damaging objects. This soft-face sledgehammer is useful in mining industry to bend and shape unhardened objects.
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 81.79 |
| Width (cm) | 21.59 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 8.4375 |
The long handle allows users to gather momentum during a swing and apply a relatively larger force than short-handled hammers.
35RH.
The soft face hammers protect users while making recursive blows. Its face absorbs back force and deforms temporarily to limit the propagation of force to the user's arms.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)