-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Step Stand |
|---|---|
| Assembled Depth | 33 5/8" |
| Assembled Height | 21 1/2" |
| Assembled Width | 36 1/8" |
| Assembly | Assembled |
| Base Width | 36.13" |
| Batteries Included | No |
| Capacity | 500 lbs. |
| Color | Silver |
| Color Family | Silver |
| Features | Independently Adjustable Height Legs May Be Set To Level Unit On Uneven Floors |
| First Step Adjustment Max. | 7 1/2" |
| Individual Step Depth | 11 7/8" |
|---|---|
| Ladder Length | 2.8 ft. |
| Ladder Material | Aluminum |
| Ladder Type | Platform |
| Material | Aluminum |
| Max. Second Step Adjustment | 14 1/2" |
| Max. Third Step Adjustment | 21 1/2" |
| Min. Second Step Adjustment | 13" |
| Number Of Steps | 3 |
| Step Angle | 33° |
| Step Depth | 11 7/8" |
| Step Material | Aluminum |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)