-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cylindrical Roller Bearing |
|---|---|
| Bearing Industry No. | 318 |
| Bore Dia. | 90 mm |
| Bore Diameter Tolerance | -0.020 mm to 0 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Closure | Open |
| Dynamic Load Capacity | 54000 lbs. |
| Dynamic Radial Load Capacity | 240000N |
| Fillet Radii | 4 mm |
| Full Complement | No |
| Housing Fillet Radius | 2.5 mm |
| Includes Retaining Ring | No |
| Inner Ring Flanges | 0 |
| Inner Ring Outside Dia. | 115 mm |
| Inner Ring Outside Diameter | 103 mm |
| Iso Rating | Class 0 |
| Lubricant Material | Grease, Oil |
| Max. Speed | 3700 RPM Grease, 4300 RPM Oil , 3700/4300 RPM |
| Maximum Temperature | 120°C |
| Minimum Temperature | -40°C |
| Number Of Rows | 1 |
|---|---|
| Outer Ring Flanges | 2 |
| Outer Ring Inside Dia. | 165 mm |
| Outer Ring Inside Diameter | 177 mm |
| Outside Dia. | 190 mm |
| Outside Diameter Tolerance | -0.03 mm to 0 mm |
| Overall Width | 43 mm |
| Rbec Rating | 1 |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Shaft Fillet Radius | 4 mm |
| Shoulder Height | 125 mm |
| Split Bearing | Yes |
| Static Load Capacity | 59500 lbs. |
| Static Radial Load Capacity | 265000N |
| Temp. Range | -20° to +250° |
| Type | Open |
| Width | 43 mm |
| Lubrication Openings | None |
| Height (cm) | 19 |
|---|---|
| Length (cm) | 19 |
| Width (cm) | 4.3 |
| HS Code | 8482500000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 6.282 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)