-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cylindrical Roller Bearing |
|---|---|
| Bearing Industry No. | 222 |
| Bore Dia. | 110 mm |
| Bore Diameter Tolerance | -0.020 mm to 0 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Closure | Open |
| Closure Type | Open |
| Dynamic Radial Load Capacity | 293000N |
| Finish | Ceramic Coat |
| Full Complement | No |
| Housing Fillet Radius | 2 mm |
| Includes Retaining Ring | No |
| Inner Ring Flanges | 0 |
| Inner Ring Outside Dia. | 121 mm |
| Iso Rating | Class 0 |
| Lubricant Material | Grease, Oil |
| Lubrication Openings | None |
| Max. Speed | 3100 RPM Grease, 3700 RPM Oil , 3100/3700 RPM |
|---|---|
| Max. Temp. | 120°C |
| Min. Temp. | -40°C |
| Number Of Rows | 1 |
| Outer Ring Flanges | 2 |
| Outer Ring Inside Dia. | 189 mm |
| Outside Dia. | 200 mm |
| Outside Diameter Tolerance | -0.03 mm to 0 mm |
| Overall Width | 38 mm |
| Rbec Rating | 1 |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Roller Material | Alloy Steel |
| Shaft Fillet Radius | 2 mm |
| Split Bearing | Yes |
| Static Radial Load Capacity | 365000N |
| Width | 38 mm |
| Height (cm) | 20 |
|---|---|
| Length (cm) | 20 |
| Width (cm) | 3.8 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 5.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)