-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylindrical Roller Bearing |
|---|---|
| Bearing Industry Number | 308 |
| Bore Dia. | 40 mm |
| Bore Diameter Tolerance | -0.012 mm to 0 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Closure | Open |
| Dynamic Load Capacity | 17700 lbs. |
| Dynamic Radial Load Capacity | 58500N |
| Fillet Radii | 2.5 mm |
| Full Complement | No |
| Housing Fillet Radius | 1.5 mm |
| Includes Retaining Ring | No |
| Inner Ring Flanges | 0 |
| Inner Ring Outside Dia. | 53.5 mm |
| Inner Ring Outside Diameter | 48 mm |
| Iso Rating | Class 0 |
| Lubricant Material | Grease, Oil |
| Max. Speed | 8000 RPM Grease, 9400 RPM Oil , 8000/9400 RPM |
| Maximum Temperature | 120°C |
| Minimum Temperature | -40°C |
| Number Of Rows | 1 |
|---|---|
| Outer Ring Flanges | 2 |
| Outer Ring Inside Dia. | 77.5 mm |
| Outer Ring Inside Diameter | 82 mm |
| Outside Dia. | 90 mm |
| Outside Diameter Tolerance | -0.015 mm to 0 mm |
| Overall Width | 23 mm |
| Rbec Rating | 1 |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Shaft Fillet Radius | 2.5 mm |
| Shoulder Height | 58.4 mm |
| Split Bearing | Yes |
| Static Load Capacity | 17400 lbs. |
| Static Radial Load Capacity | 57000N |
| Temp. Range | -20° to +250° |
| Type | Open |
| Lubrication Openings | None |
| Height (cm) | 9 |
|---|---|
| Length (cm) | 9 |
| Width (cm) | 2.3 |
| HS Code | 8482500000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)